Abbotsford
CSPSHF306LHB4512

ABB SHF306LHB4512 45° Bend Ladder, Horizontal 6 in W x 3-5/8 in H 12 in radius Steel Hot-Dipped Galvanized

Price $675.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF306LHB4512
Country of origin:Canada

Description

Cable tray bend made of steel with ladder style, 90 degree horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting and includes exclusive Ty-RapĀ® cable tie slots on 1 inch centers.

Specifications

Brand Name ABB Item Name 45° Bend
Bend Radius 12 in Material Steel
Type Ladder, Horizontal Finish Hot-Dipped Galvanized
Dimensions 6 in W x 3-5/8 in H Standards CSA Certified
Application For Cable Tray UPC 785055041238

Packages

1 - UNIT - 1