ABB ELECTRIFICATION CANADA INC SHF306LHT12 Tee Ladder, Perforated Profile Rung 3-5/8 in H Side Rail 12 in radius Steel Hot-Dipped Galvanized
Description
Horizontal tee fitting for cable tray with ladder type bottom. Made of hot dipped galvanized steel, comes with 12 inch radius.
Specifications
| Brand Name | ABB | Item Name | Tee |
| Size | 6 in W | Bend Radius | 12 in |
| Material | Steel | Type | Ladder, Perforated Profile Rung |
| Finish | Hot-Dipped Galvanized | Dimensions | 3-5/8 in H Side Rail |
| For Use With | Cable Tray | UPC | 785055041290 |
Packages
| 1 - UNIT - 1 |