Abbotsford
CSPSHF306LHT24

ABB ELECTRIFICATION CANADA INC SHF306LHT24 Horizontal Tee Steel

Price $2,236.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF306LHT24

Description

Horizontal tee fitting for cable tray with ladder type bottom. Made of hot dipped galvanized steel, comes with 24 inch radius.

Specifications

Brand Name ABB Item Name Horizontal Tee
Material Steel Finish Hot-Dipped Galvanized
Type Ladder Bend Radius 24 in
Dimensions 6 in W x 3-5/8 in H UPC 785055041306

Packages

1 - UNIT - 1