Abbotsford
CSPSHF309LVI9012

ABB ELECTRIFICATION CANADA INC SHF309LVI9012 HDG FIT 3IN 9W LAD VI 90D12R

Price $816.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF309LVI9012

Description

Hot-dipped galvanized steel fitting 3-5/8 inches side rail height 9 inches width ventilated vertical inside bend 90 degree 12 inches radius

Specifications

Brand Name ABB Type Ventilated
Width 9 in Material Steel
Finish Hot-Dipped Galvanized Standards CSA
UPC 785055042938

Packages

1 - UNIT - 1