Abbotsford
CSPSHF318LVTD12

ABB SHF318LVTD12 Vertical Tee Down Bend Ladder Bottom 18 in W x 3-5/8 in D 12 in radius Steel Hot-Dipped Galvanized

Price $2,496.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF318LVTD12
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 3-5/8 inches side rail height 18 inches width ladder vertical tee down 12 inches radius

Specifications

Brand Name ABB Item Name Vertical Tee Down Bend
Bend Radius 12 in Material Steel
Type Ladder Bottom Finish Hot-Dipped Galvanized
Dimensions 18 in W x 3-5/8 in D For Use With Cable Tray
Standards CSA Certified UPC 785055046219

Packages

1 - UNIT - 1