ABB ELECTRIFICATION CANADA INC SHF312LHB4512 Cable tray bend horizontal hot dip galvanized steel 3-5/8x12" 12" radius
Description
Cable tray bend made of steel with ladder style, 90 degree horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting and includes exclusive Ty-RapĀ® cable tie slots on 1 inch centers.
Specifications
| Brand Name | Thomas & Betts | Item Name | Cable Tray Bend |
| Material | Steel | Finish | Hot Dip Galvanized |
| Type | 90°, Horizontal, Ladder | Bend Radius | 12 in |
| Dimensions | 12 in W x 3-5/8 in H | Standards | CSA Certified |
| UPC | 785055044338 |
Packages
| 1 - UNIT - 1 |