Abbotsford
CSPSHF312LHB9048

ABB SHF312LHB9048 Cable tray bend horizontal hot dip galvanized steel 3-5/8x12" 48" radius

Price $1,932.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF312LHB9048
Country of origin:Canada

Description

Cable tray bend made of steel with ladder style, 90 degree horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting and includes exclusive Ty-RapĀ® cable tie slots on 1 inch centers.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Cable Tray Bend
Type 90°, Ladder, Horizontal Bend Radius 48 in
Material Steel Finish Hot Dip Galvanized
Dimensions 12 in W x 3-5/8 in H Standards CSA Certified
UPC 785055639824

Packages

1 - UNIT - 1