Abbotsford
CSPSHF312LHX24

ABB ELECTRIFICATION CANADA INC SHF312LHX24 Cross 12 in W x 3-5/8 in H Steel

Price $3,352.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF312LHX24

Description

Horizontal cross for steel cable tray.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Cross
Material Steel Finish Hot-Dipped Galvanized
Type Ladder Dimensions 12 in W x 3-5/8 in H
UPC 785055044468

Packages

1 - UNIT - 1