Abbotsford
CSPSHF32418LRT24

ABB SHF32418LRT24 Cable tray reducing tee horizontal hot dip galvanized steel 3-5/8x18-24" 24" radius

Price $2,768.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF32418LRT24
Country of origin:Canada

Description

Horizontal reducing tee fitting for cable tray with ladder type bottom. Made of hot dipped galvanized steel, comes with 24 inch radius.


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Finish Hot-Dipped Galvanized Type Ladder, Perforated Rung, Horizontal
UPC 785055048664

Packages

1 - UNIT - 1