Abbotsford
CSPSHF32436LET24

ABB SHF32436LET24 HDG 24IN-36IN 3-5/8IND ET 24INRAD

Price $3,050.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF32436LET24
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 3-5/8 inches side rail height 24 inches x 36 inches width ladder horizontal expanding tee 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name ABB Type Ladder, Perforated Rung, Horizontal
Width 24 x 36 in Material Steel
Finish Hot-Dipped Galvanized UPC 785055048879

Packages

1 - UNIT - 1