Abbotsford
CSPSHF324LHB4512

ABB SHF324LHB4512 45° Bend Ladder, Perforated Rung, Horizontal 24 in W x 3-5/8 in H 12 in radius Steel Hot-Dipped Galvanized

Price $889.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF324LHB4512
Country of origin:Canada

Description

Cable tray bend made of steel with ladder bottom type, 45° horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.

Specifications

Brand Name ABB Item Name 45° Bend
Bend Radius 12 in Material Steel
Type Ladder, Perforated Rung, Horizontal Finish Hot-Dipped Galvanized
Dimensions 24 in W x 3-5/8 in H Standards CSA Certified
Application For Cable Tray UPC 785055047483

Packages

1 - UNIT - 1