Abbotsford
CSPSHF324LHB9036

ABB ELECTRIFICATION CANADA INC SHF324LHB9036 Bend cable tray 90° horz stl 3x24in 36in radius

Price $2,055.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF324LHB9036

Description

Cable tray bend made of steel with ladder bottom type, 90° horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Finish Hot-Dipped Galvanized Type Ladder, Perforated Rung, Horizontal
Standards CSA UPC 785055626077

Packages

1 - UNIT - 1