Abbotsford
CSPSHF33624LRT24

ABB SHF33624LRT24 HDG 36IN-24IN 3-5/8IND RT 24INRAD

Price $3,167.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF33624LRT24
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 3-5/8 inches side rail height 36 inches x 24 inches width ladder horizontal reducing tee 24 inches radius

Specifications

Brand Name ABB Material Steel
Finish Hot-Dipped Galvanized Type Ladder, Perforated Rung, Horizontal
UPC 785055051909

Packages

1 - UNIT - 1