Abbotsford
CSPSHF336LHB9012

ABB SHF336LHB9012 HDG 36INW 3-5/8IND H-90 12INRAD

Price $1,646.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF336LHB9012
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 3-5/8 inches side rail height 36 inches width ladder horizontal bend 90 degree 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Finish Hot-Dip Galvanize Type Ladder
Standards CSA UPC 785055050605

Packages

1 - UNIT - 1