ABB ELECTRIFICATION CANADA INC SHF336LVI9024 90° Bend Ladder, Perforated Rung, Vertically Rising 36 in W x 3-5/8 in H 24 in radius Steel Hot-Dipped Galvanized
Description
Cable tray bend made of steel with ladder bottom type, 90° vertical inside bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.
Specifications
| Brand Name | ABB | Item Name | 90° Bend |
| Bend Radius | 24 in | Material | Steel |
| Type | Ladder, Perforated Rung, Vertically Rising | Finish | Hot-Dipped Galvanized |
| Dimensions | 36 in W x 3-5/8 in H | Standards | CSA Certified |
| Application | For Cable Tray | UPC | 785055050735 |
Packages
| 1 - UNIT - 1 |