Abbotsford
CSPSHF330LHB9024

ABB ELECTRIFICATION CANADA INC SHF330LHB9024 90° Bend Ladder, Perforated Rung, Horizontal 30 in W x 3-5/8 in H 24 in radius Steel Hot-Dipped Galvanized

Price $1,901.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF330LHB9024

Description

Cable tray bend made of steel with ladder bottom type, 90° horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.

Specifications

Brand Name ABB Item Name 90° Bend
Bend Radius 24 in Material Steel
Type Ladder, Perforated Rung, Horizontal Finish Hot-Dipped Galvanized
Dimensions 30 in W x 3-5/8 in H Standards CSA Certified
Application For Cable Tray UPC 785055049050

Packages

1 - UNIT - 1