Abbotsford
CSPSHF330LHT24

ABB SHF330LHT24 Horizontal Tee Steel

Price $3,068.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF330LHT24
Country of origin:Canada

Description

Horizontal tee for use with cable tray. Manufactured with 9 inch rung spacing measured at the center line of fitting.

Specifications

Brand Name ABB Item Name Horizontal Tee
Material Steel Finish Hot-Dipped Galvanized
Type Ladder Bend Radius 24 in
Dimensions 30 in W x 3-5/8 in H UPC 785055049074

Packages

1 - UNIT - 1