ABB ELECTRIFICATION CANADA INC SHF512LHB4524 45° Bend Ladder, Perforated Rung, Horizontal 12 in W x 5 in H 24 in radius Steel Hot-Dipped Galvanized
Description
Cable tray bend made of steel with ladder bottom type, 45° horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.
Specifications
| Brand Name | ABB | Item Name | 45° Bend |
| Bend Radius | 24 in | Material | Steel |
| Type | Ladder, Perforated Rung, Horizontal | Finish | Hot-Dipped Galvanized |
| Dimensions | 12 in W x 5 in H | Standards | CSA Certified |
| Application | For Cable Tray | UPC | 785055080824 |
Packages
| 1 - UNIT - 1 |