ABB ELECTRIFICATION CANADA INC SHF512LHB9012 90° Bend Ladder, Perforated Rung, Horizontal 12 in W x 5 in H 12 in radius Steel Hot-Dipped Galvanized
Description
Cable tray bend made of steel with ladder bottom type, 90° horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.
Specifications
| Brand Name | ABB | Item Name | 90° Bend |
| Bend Radius | 12 in | Material | Steel |
| Type | Ladder, Perforated Rung, Horizontal | Finish | Hot-Dipped Galvanized |
| Dimensions | 12 in W x 5 in H | Standards | CSA Certified |
| Application | For Cable Tray | UPC | 785055080893 |
Packages
| 1 - UNIT - 1 |