Abbotsford
CSPSHF52412LHRR

ABB ELECTRIFICATION CANADA INC SHF52412LHRR Reducer cbl ladder right red hot dip stl 24x12in

Price $1,096.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF52412LHRR

Description

Horizontal right reducer.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Cable Reducer
Material Steel Type Right Ladder
Color Red Finish Hot Dip Galvanized
Dimensions 24 x 12 in Specifications 5 in Side Rail Height
UPC 785055088936

Packages

1 - UNIT - 1