Abbotsford
CSPSHF524LHB3024

ABB ELECTRIFICATION CANADA INC SHF524LHB3024 Bend cable tray 30° horz stl 5x24in 24in radius

Price $1,155.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF524LHB3024

Description

Cable tray bend made of steel with ladder style, 30° horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Finish Hot-Dipped Galvanized Type Ladder, Perforated Rung, Horizontal
Standards CSA UPC 785055086895

Packages

1 - UNIT - 1