Abbotsford
CSPSHF524LHB4524

ABB ELECTRIFICATION CANADA INC SHF524LHB4524 Cable Tray Bend 45°, Ladder, Rust Proof, Acid Proof, Perforated Profile, Horizontal Steel

Price $1,333.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF524LHB4524

Description

Cable tray bend made of steel with ladder bottom type, 45° horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Cable Tray Bend
Material Steel Finish Hot-Dipped Galvanized
Type 45°, Ladder, Rust Proof, Acid Proof, Perforated Profile, Horizontal Bend Radius 24 in
Dimensions 24 in W x 5 in D Standards CSA Certified
UPC 785055086932

Packages

1 - UNIT - 1