ABB ELECTRIFICATION CANADA INC SHF524LHB6024 Bend cable tray 60° horz stl 5x24in 24in radius
Description
Cable tray bend made of steel with ladder style, 60° horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.
Specifications
| Brand Name | ABB | Item Name | Cable Tray Bend |
| Material | Steel | Finish | Hot Dip Galvanized |
| Type | 60°, Ladder, Perforated Profile, Horizontal | Bend Radius | 24 in |
| Dimensions | 24 in W x 5 in H | Standards | CSA Certified |
| UPC | 785055086970 |
Packages
| 1 - UNIT - 1 |