Abbotsford
CSPSHF524LHX24

ABB ELECTRIFICATION CANADA INC SHF524LHX24 Cross horizontal hot dipped galvanized 24x5in

Price $4,005.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF524LHX24

Description

Horizontal tee cross occupies less space in areas where space is restrained. Splice plate holds components together while hardware is inserted. Lighter fittings are easy to handle.

Specifications

Brand Name ABB Item Name Cross
Material Steel Finish Hot Dip Galvanized
Type Ladder, Horizontal, Low Profile Dimensions 24 in W x 5 in H
Application For Cable Tray UPC 785055087090

Packages

1 - UNIT - 1