Abbotsford
CSPSHF60612LET12

ABB ELECTRIFICATION CANADA INC SHF60612LET12 HDG 6IN-12IN 6IND ET 12INRAD

Price $2,170.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF60612LET12

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 6 inches x 12 inches width ladder horizontal expanding tee 12 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
UPC 785055098591

Packages

1 - UNIT - 1