Abbotsford
CSPSHF606LHB4512

ABB ELECTRIFICATION CANADA INC SHF606LHB4512 HDG 6INW 6IND H-45 12INRAD

Price $813.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF606LHB4512

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 6 inches width ladder horizontal bend 45 degree 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Hot-Dip Galvanize
Standards CSA UPC 785055096696

Packages

1 - UNIT - 1