Abbotsford
CSPSHF606LHB4524

ABB ELECTRIFICATION CANADA INC SHF606LHB4524 HDG 6INW 6IND H-45 24INRAD

Price $1,070.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF606LHB4524

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 6 inches width ladder horizontal bend 45 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Galvanized,Hot Dip
Standards CSA UPC 785055096702

Packages

1 - UNIT - 1