Abbotsford
CSPSHF606LHX12

ABB ELECTRIFICATION CANADA INC SHF606LHX12 HDG 6INW 6IND HX 12INRAD

Price $2,899.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF606LHX12

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 6 inches width ladder horizontal cross 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder UPC 785055096856

Packages

1 - UNIT - 1