Abbotsford
CSPSHF606LVI3012

ABB ELECTRIFICATION CANADA INC SHF606LVI3012 HDG 6INW 6IND IV-30 12INRAD

Price $625.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF606LVI3012

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 6 inches width ladder vertical inside bend 30 degree 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Galvanized,Hot Dip
Standards CSA UPC 785055096894

Packages

1 - UNIT - 1