Abbotsford
CSPSHF606LVI3024

ABB ELECTRIFICATION CANADA INC SHF606LVI3024 HDG 6INW 6IND IV-30 24INRAD

Price $823.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF606LVI3024

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 6 inches width ladder vertical inside bend 30 degree 24 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
Standards CSA UPC 785055096900

Packages

1 - UNIT - 1