Abbotsford
CSPSHF606LVI9036

ABB ELECTRIFICATION CANADA INC SHF606LVI9036 HDG 6INW 6IND IV-90 36INRAD

Price $1,569.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF606LVI9036

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 6 inches width ladder vertical inside bend 90 degree 36 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
Standards CSA UPC 785055097037

Packages

1 - UNIT - 1