Abbotsford
CSPSHF606LVO3012

ABB ELECTRIFICATION CANADA INC SHF606LVO3012 HDG 6INW 6IND OV-30 12INRAD

Price $625.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF606LVO3012

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 6 inches width ladder vertical outside bend 30 degree 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
Standards CSA UPC 785055097051

Packages

1 - UNIT - 1