Abbotsford
CSPSHF606LVO6024

ABB ELECTRIFICATION CANADA INC SHF606LVO6024 HDG 6INW 6IND OV-60 24INRAD

Price $1,075.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF606LVO6024

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 6 inches width ladder vertical outside bend 60 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
Standards CSA UPC 785055097143

Packages

1 - UNIT - 1