Abbotsford
CSPSHF606LVTU12

ABB ELECTRIFICATION CANADA INC SHF606LVTU12 HDG 6INW 6IND VTU 12INRAD

Price $2,917.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF606LVTU12

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 6 inches width ladder vertical tee up 12 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
UPC 785055097228

Packages

1 - UNIT - 1