Abbotsford
CSPSHF61806LRT12

ABB ELECTRIFICATION CANADA INC SHF61806LRT12 HDG 18IN-6IN 6IND RT 12INRAD

Price $2,179.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF61806LRT12

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 18 inches x 6 inches width ladder horizontal reducing tee 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
UPC 785055107941

Packages

1 - UNIT - 1