Abbotsford
CSPSHF61806LRT24

ABB ELECTRIFICATION CANADA INC SHF61806LRT24 HDG 18IN-6IN 6IND RT 24INRAD

Price $2,875.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF61806LRT24

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 18 inches x 6 inches width ladder horizontal reducing tee 24 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
UPC 785055107958

Packages

1 - UNIT - 1