Abbotsford
CSPSHF61812LHLR

ABB ELECTRIFICATION CANADA INC SHF61812LHLR HDG 18IN-12IN 6IND LR

Price $1,124.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF61812LHLR

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 18 inches x 12 inches width ladder horizontal left reducer


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Reducers Finish Hot-Dip Galvanize
UPC 785055108276

Packages

1 - UNIT - 1