Abbotsford
CSPSHF618LHB9036

ABB SHF618LHB9036 HDG 18INW 6IND H-90 36INRAD

Price $2,196.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF618LHB9036
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 18 inches width ladder horizontal bend 90 degree 36 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
Standards CSA UPC 785055106357

Packages

1 - UNIT - 1