Abbotsford
CSPSHF618LHX12

ABB SHF618LHX12 HDG 18INW 6IND HX 12INRAD

Price $3,244.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF618LHX12
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 18 inches ladder horizontal cross 12 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Ladder UPC 785055106418

Packages

1 - UNIT - 1