Abbotsford
CSPSHF618LVI4512

ABB SHF618LVI4512 HDG 18INW 6IND IV-45 12INRAD

Price $807.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF618LVI4512
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 18 inches width ladder vertical inside bend 45 degree 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
Standards CSA UPC 785055106494

Packages

1 - UNIT - 1