Abbotsford
CSPSHF618LVI4524

ABB SHF618LVI4524 HDG 18INW 6IND IV-45 24INRAD

Price $1,062.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF618LVI4524
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 18 inches width ladder vertical inside bend 45 degree 24 inches radius

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Galvanized,Hot Dip
Standards CSA UPC 785055106500

Packages

1 - UNIT - 1