Abbotsford
CSPSHF618LVI6012

ABB ELECTRIFICATION CANADA INC SHF618LVI6012 HDG 18INW 6IND IV-60 12INRAD

Price $915.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF618LVI6012

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 18 inches width ladder vertical inside bend 60 degree 12 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
Standards CSA UPC 785055106531

Packages

1 - UNIT - 1