Abbotsford
CSPSHF618LVO3024

ABB ELECTRIFICATION CANADA INC SHF618LVO3024 HDG 18INW 6IND OV-30 24INRAD

Price $920.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF618LVO3024

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 18 inches width ladder vertical outside bend 30 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Galvanized,Hot Dip
Standards CSA UPC 785055106623

Packages

1 - UNIT - 1