Abbotsford
CSPSHF618LVO9036

ABB ELECTRIFICATION CANADA INC SHF618LVO9036 HDG 18INW 6IND OV-90 36INRAD

Price $1,756.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF618LVO9036

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 18 inches width ladder vertical outside bend 90 degree 36 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
Standards CSA UPC 785055106753

Packages

1 - UNIT - 1