Abbotsford
CSPSHF61224LET12

ABB ELECTRIFICATION CANADA INC SHF61224LET12 HDG 12IN-24IN 6IND ET 12INRAD

Price $2,332.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF61224LET12

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 12 inches x 24 inches width ladder horizontal expanding tee 12 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
UPC 785055105411

Packages

1 - UNIT - 1