Abbotsford
CSPSHF612LHB6012

ABB ELECTRIFICATION CANADA INC SHF612LHB6012 HDG 12INW 6IND H-60 12INRAD

Price $1,016.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF612LHB6012

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 12 inches width ladder horizontal bend 60 degree 12 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
Standards CSA UPC 785055103165

Packages

1 - UNIT - 1