Abbotsford
CSPSHF612LVI6012

ABB ELECTRIFICATION CANADA INC SHF612LVI6012 HDG 12INW 6IND IV-60 12INRAD

Price $861.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF612LVI6012

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 12 inches width ladder vertical inside bend 60 degree 12 inches radius

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Galvanized,Hot Dip
Standards CSA UPC 785055103400

Packages

1 - UNIT - 1