Abbotsford
CSPSHF612LVO6012

ABB ELECTRIFICATION CANADA INC SHF612LVO6012 HDG 12INW 6IND OV-60 12INRAD

Price $861.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF612LVO6012

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 12 inches width ladder vertical outside bend 60 degree 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Galvanized,Hot Dip
Standards CSA UPC 785055103585

Packages

1 - UNIT - 1