Abbotsford
CSPSHF612LVTD24

ABB ELECTRIFICATION CANADA INC SHF612LVTD24 HDG 12INW 6IND VTD 24INRAD

Price $4,022.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF612LVTD24

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 12 inches width ladder vertical tee down 24 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
UPC 785055103677

Packages

1 - UNIT - 1