Abbotsford
CSPSHF62406LHRR

ABB ELECTRIFICATION CANADA INC SHF62406LHRR HDG 24IN-6IN 6IND RR

Price $1,150.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF62406LHRR

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 24 inches x 6 inches width ladder horizontal right reducer


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Reducers Finish Hot-Dip Galvanize
UPC 785055110989

Packages

1 - UNIT - 1